Skip Content

TP
DURAC

325mm, NIST Standards Precision Hydrometer

  • Item # 12X428
  • My Part #
  • Mfr. Model # B61801-0900
  • Catalog Page # N/A
  • Catalog Group # G3727
  • UNSPSC # 41113024
325mm, NIST Standards Precision Hydrometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. They measure the specific gravity/relative density (g/cmᶟ) of a variety of liquids. Made of lead-free ballast and glass, this 325mm (12.8") long, plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Precision hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Precision Hydrometer
  • Scale Specific Gravity
  • Scale Divisions 0.0005
  • Range 1.120/1.190
  • Length 325mm
  • Temp. Range 60 to 60 Degrees F
  • Accuracy +/-0.001
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.