Skip Content

TP
DURAC

300mm, NIST Standards Hydrometer

  • Item # 13K161
  • My Part #
  • Mfr. Model # B61807-4900
  • Catalog Page # N/A
  • Catalog Group # G3712
  • UNSPSC # 41113024
300mm, NIST Standards Hydrometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hydrometer is used to determine proof of ethyl alcohol spirits. Made of lead-free ballast and glass, this 300mm (12") hydrometer is serialized and has a temperature standardization of 60°F (15°C). Made according to the Bureau of Internal Revenue, U.S. Treasury Department, the tolerances listed for this hydrometer are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. This hydrometer is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale % Ethyl Alcohol
  • Scale Divisions 0.20%
  • Range 165/185%
  • Length 300mm
  • Temp. Range 60 to 60 Degrees F
  • Accuracy +/-0.2%
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Hydrometer Internal Revenue Code Q
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.