NC
DURAC

300 mm, NIST Standards Hydrometer for Liquids Heavier Than Water

  • Item # 13K064
  • My Part #
  • Mfr. Model # B61801-7700
  • Catalog Page # N/A
  • Catalog Group # G3711
  • UNSPSC # 41113024
300 mm, NIST Standards Hydrometer for Liquids Heavier Than Water close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Hydrometers


$42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specific gravity hydrometers are commonly used in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. This plain form hydrometer is made of lead-free ballast and glass. It is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale Specific Gravity
  • Scale Divisions 0.01
  • Range 1/2
  • Length 300 mm
  • Temp. Range 60 Degrees to 60 Degrees F
  • Accuracy +/-0.01
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Application Liquids Heavier Than Water
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms