TP
DURAC

285 mm, NIST Standards Hydrometer

  • Item # 13K182
  • My Part #
  • Mfr. Model # B61809-4100
  • Catalog Page # N/A
  • Catalog Group # G3723
  • UNSPSC # 41113024
285 mm, NIST Standards Hydrometer close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Hydrometers


$54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hydrometer is used to measure the Baume of syrups and other liquids heavier than water, and can be used in the chemistry, pharmacology, food and beverage, and starch industries, and more. Made of lead-free ballast and glass, this 300mm (12") long, plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale % Isopropyl Alcohol by Volume
  • Scale Divisions 1%
  • Range 50/100%
  • Length 285 mm
  • Temp. Range 60 Degrees to 60 Degrees F
  • Accuracy +/-1% by Volume
  • Hydrometer Solution Temp. 20 Degrees C
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms