Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DURAC

280mm, NIST and ASTM 152H Standards Hydrometer for Soil Analysis ASTM

  • Item # 8AVZ5
  • My Part #
  • Mfr. Model # B61894-0100
  • Catalog Page # N/A
  • Catalog Group # G3724
  • UNSPSC # 41113024
280mm, NIST and ASTM 152H Standards Hydrometer for Soil Analysis ASTM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of lead-free ballast and glass, this 280mm (11") long hydrometer is used to determine the specific gravity of soil in the range of -5 to 60 g/L (using a weight by volume scale). It conforms to the accuracy requirements of ASTM hydrometers. It is serialized and has a temperature standardization of 68°F/68°F. It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Soil analysis hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale Grams / Liter (Weight by Volume)
  • Scale Divisions 1 g/L
  • Range -5/60 g/L
  • Length 280mm
  • Temp. Range 60 to 60 Degrees F
  • Accuracy +/-1 g/L
  • Hydrometer Solution Temp. 68 Degrees F
  • Application Soil Analysis ASTM
  • Standards NIST and ASTM 152H
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.