Skip Content

C3
DURAC

165mm, NIST Standards Dual Scale Hydrometer for Baume & Specific Gravity for Liquids Lighter than Wa

  • Item # 8VP02
  • My Part #
  • Mfr. Model # 50310
  • Catalog Page # 643
  • Catalog Group # G3722
  • UNSPSC # 41113024
Hydrometer, Specgravity,Baume Dual Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used in the chemistry, pharmacology, food and beverage, and starch industries, to name a few, this dual scale hydrometer measures the specific gravity/relative density (g/cmᶟ) of liquids lighter than water and Baume. Made of lead-free ballast and glass, this plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Dual Scale Hydrometer
  • Scale Divisions 0.01 sp. gr.; 1 Degrees Baume
  • Range 0.700/1.000 sp. gr. and 10/70 Degrees baume
  • Length 165mm
  • Temp. Range 60 to 60 Degrees F
  • Accuracy +/-0.01 sp. gr.; +/-1 Degrees baume
  • Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
  • Application Baume & Specific Gravity for Liquids Lighter than Water
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.