ST
DURAC

165 mm, NIST Standards Hydrometer for Battery Acid

  • Item # 8AVZ6
  • My Part #
  • Mfr. Model # B61809-0200
  • Catalog Page # 629
  • UNSPSC # 41113024
165 mm, NIST Standards Hydrometer for Battery Acid close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Hydrometers


$124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hydrometer is used to determine the specific gravity/relative density (g/cmᶟ) of battery acid in the range of 1.150 to 1.300. Made of lead-free ballast and glass, this 6.5"-long hydrometer comes with a siphon set to collect battery acid for an accurate reading. The rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber.

Note: Battery hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

View More

Technical Specs

  • Item Hydrometer
  • Scale Specific Gravity
  • Scale Divisions 0.005
  • Range 1.15/1.3
  • Length 165 mm
  • Temp. Range 77 Degrees to 77 Degrees F
  • Accuracy +/-0.005
  • Hydrometer Solution Temp. 77 Degrees F
  • Application Battery Acid
  • Standards NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Related Products