Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF68 DBC-4 UNSPSC # 56111907

A-Frame Pegboard Truck: Round, 1/4 in Peg Holes, 30 in x 48 in x 51 in, White

  • Item # 55KF68
  • Mfr. Model # DBC-4
  • UNSPSC # 56111907
  • Catalog Page # 1280 1280
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

A-Frame Pegboard Truck: Round, 1/4 in Peg Holes, 30 in x 48 in x 51 in, White

  • Item # 55KF68
  • Mfr. Model # DBC-4
  • UNSPSC # 56111907
  • Catalog Page # 1280 1280
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item A-Frame Pegboard Truck
  • Color White
  • Finish Unfinished
  • Material Aluminum, Polypropylene
  • Overall Depth 48 in
  • Overall Height 51 in
  • Overall Width 30 in
  • Assembled Unassembled
  • Caster Wheel Diameter 5 in
  • Caster Wheel/Configuration (2) Rigid; (2) Swivel
  • Caster Wheel/Tread Material Neoprene
  • Tool Storage Space 32 sq ft
  • Includes Tray
  • Number of Panels 4
  • Panel Load Capacity 100 lb
  • Peg Hole Shape Round
  • Peg Hole Size 1/4 in
  • Peg Hole Spacing 1 in
  • Whole Unit Load Capacity 650 lb
Back to Top