Skip Content
ST
DURABILT

Attached Lid Container, Black/Yellow, 14-5/8"H x 23-5/8"L x 19"W, 1EA

  • Item # 38LU45
  • My Part #
  • Mfr. Model # 0441GRBKYL.02
  • Catalog Page # 1553
  • UNSPSC # 24112110
Attached Lid Container,23-5/8inLx19inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Durabilt™ heavy-duty locker box tote is an ideal storing solution for your home or business. Thick and durable construction features a hinged lid for easy access, padlock hasp for extra security, secure closures, and a strong handle design. Easy access hinged lid makes it easy to open and close the totelocker.

• Hinged lid with dual snap closures
• Removable carrying tray fits conveniently under the lid, keeping items within easy reach

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 23-5/8"
  • Outside Width 19"
  • Outside Height 14-5/8"
  • Inside Length 16-5/8"
  • Inside Width 23-5/8"
  • Inside Height 19"
  • Volume Capacity 4.30 cu. ft.
  • Material Polypropylene
  • Color Black/Yellow
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.