Navigation Menu New

Access My Account, Order History, Lists and more here.

49T917 1950-1-CSS UNSPSC # 30181504

Dura-Ware®, 1950 Series Series, 14 1/2 in x 9 1/2 in, Stainless Steel, Lavatory Sink

  • Item # 49T917
  • Mfr. Model # 1950-1-CSS
  • UNSPSC # 30181504
  • Catalog Page # 2725 2725
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Tap image to zoom.

Roll over image to zoom.

Dura-Ware®, 1950 Series Series, 14 1/2 in x 9 1/2 in, Stainless Steel, Lavatory Sink

  • Item # 49T917
  • Mfr. Model # 1950-1-CSS
  • UNSPSC # 30181504
  • Catalog Page # 2725 2725
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Technical Specs

  • Item Lavatory Sink
  • ADA Compliance No
  • Back Splash Height 3 in
  • Bowl Depth 6 in
  • Bowl Length 14 1/2 in
  • Bowl Shape Rectangular
  • Bowl Size 14 1/2 in x 9 1/2 in
  • Bowl Width 9 1/2 in
  • CEC Compliant CEC Compliant
  • Color Silver
  • Drain Opening 1 1/2 in
  • Faucet Body Material Stainless Steel
  • Faucet Handle Type Knob
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Installation Style Centerset
  • Faucet Mounting Centers 4 in
  • Faucet Operation Dual Manual Handle
  • Faucet Spout Shape Gooseneck
  • Finish Satin
  • Flow Rate 0.5 gpm
  • Gauge 16 ga
  • Includes Mounting Brackets
  • Includes Back Splash Yes
  • Includes Basket Strainer No
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 3
  • Overall Height 7 in
  • Overall Length 18 in
  • Overall Width 15 in
  • Plumbing Brand Dura-Ware(R)
  • Series 1950 Series
  • Sink Material Stainless Steel
  • Standards NSF61, Section 9, 1997 and CHSC 116875.
  • Vandal Resistant Features Vandal Resistant
  • Water Inlet Connection Size 1/2 in
  • Water Inlet Connection Type IPS

Wall-mounted, one-person bathroom sinks with faucets are mounted to and supported by the wall. Installing directly on the wall saves space, eliminates the need for bathroom vanities, and provides storage space below sink.

Back to Top