Navigation Menu New

Access My Account, Order History, Lists and more here.

49T916 1953-1-09-GT-H34 UNSPSC # 30181504

Dura-Ware®, 1953 Series Series, 14 1/2 in x 12 in, Stainless Steel, Lavatory Sink

  • Item # 49T916
  • Mfr. Model # 1953-1-09-GT-H34
  • UNSPSC # 30181504
  • Catalog Page # 2725 2725
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Tap image to zoom.

Roll over image to zoom.

Dura-Ware®, 1953 Series Series, 14 1/2 in x 12 in, Stainless Steel, Lavatory Sink

  • Item # 49T916
  • Mfr. Model # 1953-1-09-GT-H34
  • UNSPSC # 30181504
  • Catalog Page # 2725 2725
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Technical Specs

  • Item Lavatory Sink
  • ADA Compliance Yes
  • Back Splash Height 3 in
  • Bowl Depth 5 in
  • Bowl Length 14 1/2 in
  • Bowl Shape Rectangular
  • Bowl Size 14 1/2 in x 12 in
  • Bowl Width 12 in
  • Color Silver
  • Drain Opening 1 1/4 in
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Installation Style Centerset
  • Faucet Mounting Centers 4 in
  • Finish Satin
  • Gauge 16 ga
  • Includes Strainer
  • Includes Back Splash Yes
  • Includes Basket Strainer Yes
  • Includes Drain Pipe Yes
  • Includes Faucet No
  • Includes Installation Hardware No
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 3
  • Overall Height 8 in
  • Overall Length 18 in
  • Overall Width 22 in
  • Plumbing Brand Dura-Ware(R)
  • Series 1953 Series
  • Sink Material Stainless Steel
  • Sink Type Bathroom
  • Standards ADA Compliance
  • Vandal Resistant Features Moderate Vandal Resistant

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Back to Top