Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DURA-INK

Permanent Industrial Marker with 3/8" and 5/8" Tip Size, Black

  • Item # 9ARG0
  • Mfr. Model # 96917
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Industrial Marker with 3/8" and 5/8" Tip Size, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size 3/8" and 5/8"
  • Color Black
  • Temp. Range 0 Degrees to 150 Degrees F
  • NSF Certified No
  • Tip Style Chisel
  • Tip Material Fiber
  • Dry Time Less than 1 minute
  • Actuation Type Capillary
  • Base Material Ink
  • Features Over-Sized Chisel Tip Makes Large, Highly-Visible Marks, Extra-Large Industrial Barrel Contains 3X ink of most permanent ink markers. For industrial applications including for marking on metal, pipes and tubes, plastic, glass, lumber/timber, cardboard, and paper. Versatile chisel tip can make both medium or broad marks for flexible marking needs.
  • Standards EPA HAPS and SARA 313 Regulation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.