Skip Content

ST
DURA-INK

Permanent Industrial Marker, Ink-Based, Reds Color Family, Extra Large Tip, 1 EA

  • Item # 8FTX3
  • My Part #
  • Mfr. Model # 96916
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Industrial Marker, Ink-Based, Reds Color Family, Extra Large Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-temperature marker features a quick-drying formula designed to write on most surfaces. The marks withstand heat and will not fade. Apply marks at room temperature to metal, glass, and ceramic surfaces.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Extra Large
  • Min. Temp. 0 Degrees F
  • Series Dura-Ink
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Marking Tool Tip Shape Chisel
  • Tip Size 5/8"
  • Tip Material Fiber
  • Dry Time Less than 1 minute
  • Actuation Type Capillary
  • Features Over-Sized Chisel Tip Makes Large, Highly-Visible Marks, Extra-Large Industrial Barrel Contains 3X ink of most permanent ink markers. For industrial applications including for marking on metal, pipes and tubes, plastic, glass, lumber/timber, cardboard,
  • Standards EPA HAPS and SARA 313 Regulation. Meets low halogen and chloride standards ( Less Than200 ppm) of MIL STD-2041D & US Energy Research & Development Adminstration's RDT F-7-3T
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.