Navigation Menu New

Access My Account, Order History, Lists and more here.

15E557 DBR4-6 UNSPSC # 40141725

Tap image to zoom.

Roll over image to zoom.

Pipe Support Block, Recycled Rubber

  • Item # 15E557
  • Mfr. Model # DBR4-6
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9 3/5 in
  • Width (In.) 6 in
  • Height (In.) 7 9/100 in
  • Metal Detectable No
  • Description/Special Features Roof Top Supports, Channel Height 1 in, Channel Gauge14 in, 4 to 6 in Pipe

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top