Navigation Menu New

Access My Account, Order History, Lists and more here.

15E553 DBM-1 1/4 UNSPSC # 40141725

Tap image to zoom.

Roll over image to zoom.

Pipe Support Block, Recycled Rubber

  • Item # 15E553
  • Mfr. Model # DBM-1 1/4
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4 4/5 in
  • Width (In.) 6 in
  • Height (In.) 10.25 to 11.75
  • Thread Size (In.) 3/8 in - 16
  • Metal Detectable No
  • Description/Special Features Roof Top Supports

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top