Navigation Menu New

Access My Account, Order History, Lists and more here.

15E516 DB630 UNSPSC # 40141725

Tap image to zoom.

Roll over image to zoom.

Pipe Support Block, Recycled Rubber

  • Item # 15E516
  • Mfr. Model # DB630
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1,500
  • Material Recycled Rubber
  • Length (In.) 30 4/5 in
  • Width (In.) 6 in
  • Height (In.) 6 7/16 in
  • Metal Detectable No
  • Description/Special Features Roof Top Supports, Channel Height 2.4375 In, Channel Gauge12 In
  • Green Environmental Attribute Product Contains 100% Total Recycled Content

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top