Navigation Menu New

Access My Account, Order History, Lists and more here.

15E515 DB620 UNSPSC # 40141725

Tap image to zoom.

Roll over image to zoom.

Pipe Support Block, Recycled Rubber

  • Item # 15E515
  • Mfr. Model # DB620
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1,000
  • Material Recycled Rubber
  • Length (In.) 20 1/5 in
  • Width (In.) 6 in
  • Height (In.) 6 7/16 in
  • Metal Detectable No
  • Description/Special Features Roof Top Supports, Channel Height 2.4375 In, Channel Gauge12 In
Back to Top