Skip Content

 
DURA-BLOK

Pipe Support Base

Pipe Support Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe Support Base 
  • Material Recycled Rubber 
  • Height (In.)
  • Width (In.)
Max. Load (Lb.)
Please Select
Length (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • DURA-BLOK 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Load (Lb.)
Length (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DBM
200
4.8

$30.75 / each

Enter location to check availability
Catalog Page #  NA

Price $30.75 / each

Technical Specs

  • Item Pipe Support Base
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 4
  • Width (In.) 6
DBP
500
9.6

$47.50 / each

Enter location to check availability
Catalog Page #  NA

Price $47.50 / each

Technical Specs

  • Item Pipe Support Base
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 4
  • Width (In.) 6
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More