Skip Content

 
DURA-BLOK

Duct Support Block

Duct Support Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Duct Support Block 
  • Max. Load (Lb.) 1000 
  • Material Recycled Rubber 
  • Length (In.) 20.2 
Height (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • DURA-BLOK 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DB2318DS
23
25.625

$566.00 / each

Enter location to check availability
Catalog Page #  NA

Price $566.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 23
  • Width (In.) 25.625
DB2324DS
23
31.625

$570.00 / each

Enter location to check availability
Catalog Page #  NA

Price $570.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 23
  • Width (In.) 31.625
DB2336DS
23
43.625

$582.00 / each

Enter location to check availability
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 23
  • Width (In.) 43.625
DB2348DS
23
55.625

$611.50 / each

Enter location to check availability
Catalog Page #  NA

Price $611.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 23
  • Width (In.) 55.625
DB2918DS
29
25.625

$573.00 / each

Enter location to check availability
Catalog Page #  NA

Price $573.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 29
  • Width (In.) 25.625
DB2924DS
29
31.625

$577.00 / each

Enter location to check availability
Catalog Page #  NA

Price $577.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 29
  • Width (In.) 31.625
DB2936DS
29
43.625

$590.00 / each

Enter location to check availability
Catalog Page #  NA

Price $590.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 29
  • Width (In.) 43.625
DB2948DS
29
55.625

$620.00 / each

Enter location to check availability
Catalog Page #  NA

Price $620.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 29
  • Width (In.) 55.625
DB4118DS
41
25.625

$612.00 / each

Enter location to check availability
Catalog Page #  NA

Price $612.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 41
  • Width (In.) 25.625
DB4124DS
41
31.625

$602.50 / each

Enter location to check availability
Catalog Page #  NA

Price $602.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 41
  • Width (In.) 31.625
DB4136DS
41
43.625

$615.00 / each

Enter location to check availability
Catalog Page #  NA

Price $615.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 41
  • Width (In.) 43.625
DB4148DS
41
55.625

$644.50 / each

Enter location to check availability
Catalog Page #  NA

Price $644.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 41
  • Width (In.) 55.625
DB5318DS
53
25.625

$657.00 / each

Enter location to check availability
Catalog Page #  NA

Price $657.00 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 53
  • Width (In.) 25.625
DB5324DS
53
31.625

$661.50 / each

Enter location to check availability
Catalog Page #  NA

Price $661.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 53
  • Width (In.) 31.625
DB5336DS
53
43.625

$674.50 / each

Enter location to check availability
Catalog Page #  NA

Price $674.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 53
  • Width (In.) 43.625
DB5348DS
53
55.625

$702.50 / each

Enter location to check availability
Catalog Page #  NA

Price $702.50 / each

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 53
  • Width (In.) 55.625
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More