Navigation Menu New

Access My Account, Order History, Lists and more here.

15E537 DB2936DS UNSPSC # 40141725

Tap image to zoom.

Roll over image to zoom.

Duct Support Block, Recycled Rubber

  • Item # 15E537
  • Mfr. Model # DB2936DS
  • UNSPSC # 40141725
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Duct Support Block
  • Max. Load (Lb.) 1,000
  • Material Recycled Rubber
  • Length (In.) 20 1/5 in
  • Width (In.) 43 5/8 in
  • Height (In.) 29 in
  • Thread Size (In.) x
  • Metal Detectable No
  • Description/Special Features Roof Top Supports, Channel Height 1.625 In, Channel Gauge12 In

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top