Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DUPONT

Tychem® 2000 Chemical Resistant Sleeves, 18"L, 10 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 2RKT3
  • My Part #
  • Mfr. Model # QC500BYL00020000
  • Catalog Page # 1737
  • UNSPSC # 46181516
Tychem® 2000 Chemical Resistant Sleeves, 18"L, 10 mil Thickness, Elastic Cuff Style, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $248.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® QC protective sleeves provide puncture- and tear-resistant protection in wet or dry applications without restricting movement. Also provide protection from light chemical splash and biohazards.

View More

Technical Specs

  • Sleeves Item Chemical Resistant Sleeves
  • Material Tychem(R) 2000
  • Sleeves Primary Material Tychem(R) 2000
  • Sleeves Length 18"
  • Thickness 10 mil
  • Series Tychem(R) Sleeve
  • Cuff Style Elastic
  • Color Yellow
  • Seam Style Bound
  • Item Chemical Resistant Sleeves
  • Resistant To At Least 30 Minutes of Protection Against Over 40 Chemical Challenges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.