Skip Content
C3
DUPONT

ProShield® 6 SFR, Secondary FR Coveralls, Size: M, Color Family: Blues, Closure Type: Zipper

  • Item # 30F391
  • My Part #
  • Mfr. Model # TM120SBUMD002500
  • Catalog Page # 1761
  • Catalog Group # G7268
  • UNSPSC # 46181508
Secondary FR Coverall,Blue,M,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These breathable, zipper-front coveralls help preserve and protect primary flame-resistant garments from nonhazardous particles and liquids. They won't ignite and contribute to burn injury. Disposable.

View More

Technical Specs

  • Item Secondary FR Coveralls
  • Cuff Style Elastic Wrists
  • Color Sky Blue
  • Size M
  • Fits Chest Size 35-1/4" to 38-3/4"
  • Sleeve Length 33-3/4"
  • Fits Waist Size 47"
  • Inseam 28"
  • Fabric Weight 2.4 oz./sq. yd.
  • Material ProShield(R) 6 SFR
  • Closure Type Zipper
  • Standards Secondary FR Protection Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.