NC
DUPONT

Polyimide Film Wrap, No Adhesive Adhesive, 5.00 mil Thick, 1" X 100 ft., 1 EA

  • Item # 15C511
  • My Part #
  • Mfr. Model # Kapton HN
  • Catalog Page # 1389
  • UNSPSC # 31201522
Polyimide Film Wrap, No Adhesive Adhesive, 5.00 mil Thick, 1" X 100 ft., 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Tapes~Film Tape


$115.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for applications that require an all-polyimide film, this nonadhesive wrap can be used for mechanical parts, electronic parts, electrical insulation, fiber optics cable, insulation blankets and tubing, automotive diaphragms, sensors, and manifolds, etchings, and shims.

View More

Technical Specs

  • Item Film Wrap
  • Tape Backing Material Polyimide
  • Tape Adhesive No Adhesive
  • Tape Thickness 5 mil
  • Tape Width 1"
  • Tape Length 100 ft.
  • Tape Shape Continuous Roll
  • Min. Tape Performance Temp. -450 Degrees F
  • Series KHN
  • Standards ASTM D5213
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms