DV
DUPONT

Plastic Faucet Mount Filter, For Use With Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X

  • Item # 25CA45
  • My Part #
  • Mfr. Model # WFFM100W
  • Catalog Page # N/A
  • UNSPSC # 40141702
Plastic Faucet Mount Filter, For Use With Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faucet Mount Filter
  • Size 100 gal.
  • Connection 3/8" Female
  • Finish White
  • Material of Construction Plastic
  • Inlet 3/8"
  • Outlet 1/4"
  • Features Attaches to Any Threaded Sink Faucet
  • For Use With Mfr. No. WFFMC100X, WFFMC103X, WFFMC300X, WFFMC303X
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms