Skip Content

DV
DUPONT

Level A Rear-Entry Encapsulated Suit, Silver, M, Tychem® 10000 Material

  • Item # 29EY16
  • My Part #
  • Mfr. Model # TK601TLYMD00017S
  • Catalog Page # N/A
  • UNSPSC # 46181509
Level A Rear-Entry Encapsulated Suit, Silver, M, Tychem® 10000 Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Entry Rear
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material Tychem(R) 10000
  • Series Tychem(R) 10000
  • Ankle Style Open
  • Closure Type Hook-and-Loop, Double Storm Flap
  • Cuff Style Open
  • Color Silver
  • Seam Style Taped
  • Chemical Resistant Glove Material Neoprene
  • Standards NFPA 1991, TAA Compliant
  • Inseam 30"
  • Material Tychem(R) 10000
  • Sock Material Tychem(R) TK
  • Fabric Weight 11 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products