Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DUPONT

Level A Rear-Entry Encapsulated Suit, Lime Yellow, L, Tychem® 10000 Material

  • Item # 24AG63
  • My Part #
  • Mfr. Model # TK601TLYLG000100
  • Catalog Page # N/A
  • UNSPSC # 46181509
Level A Rear-Entry Encapsulated Suit, Lime Yellow, L, Tychem® 10000 Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Entry Rear
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Tychem(R) 10000
  • Series Tychem(R)
  • Ankle Style Open
  • Closure Type Gas Tight Zipper, Double Storm Flap, Outer Suit Storm Flap, Hook-and-Loop
  • Cuff Style Open
  • Color Lime Yellow
  • Seam Style Taped
  • Chemical Resistant Glove Material Neoprene
  • Standards NFPA 1991
  • Inseam 34"
  • Material Tychem(R) 10000
  • Sock Material Tychem(R) TK
  • Fabric Weight 11 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products