Skip Content

TP
DUPONT

Level A Front-Entry Encapsulated Suit, Lime Yellow, L, Tychem® 10000 Material

  • Item # 8AWT7
  • My Part #
  • Mfr. Model # TK554TLYLG00015C
  • Catalog Page # N/A
  • Catalog Group # E9433
  • UNSPSC # 46181509
Encapsulated Suit,Level A,Front Entry,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,406.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Entry Front
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Tychem(R) 10000
  • Series Tychem(R) 10000
  • Ankle Style With Attached Socks/Boot Flaps
  • Closure Type Hook-and-Loop, Double Storm Flap
  • Cuff Style with Attached Gloves
  • Color Lime Yellow
  • Seam Style Taped
  • Chemical Resistant Glove Material Viton
  • Standards ASTM F1052, ASTM D117, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034
  • Inseam 30-3/4"
  • Material Tychem(R) 10000
  • Sock Material Tychem(R) 10000
  • Fabric Weight 12 oz/yd2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.