Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUPONT

Amber Dupont Kapton Polyimide Film Tape, 2" Width, 100 ft. Length, 1 mil Thickness

  • Item# 15C518
  • Mfr. Model# Kapton HN
  • Catalog Page# 1963
  • UNSPSC# 31201522
Amber Dupont Kapton Polyimide Film Tape, 2" Width, 100 ft. Length, 1 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $83.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for applications that require an all-polyimide film, this nonadhesive wrap can be used for mechanical parts, electronic parts, electrical insulation, fiber optics cable, insulation blankets and tubing, automotive diaphragms, sensors, and manifolds, etchings, and shims.

View More

Technical Specs

  • Item Film Tape
  • Material Dupont Kapton Polyimide
  • Color Amber
  • Shape Continuous Roll
  • Width 2"
  • Length 100 ft.
  • Thickness 1 mil
  • Adhesive No
  • Performance Temp. -452 Degrees to 752 Degrees F
  • Standards ASTM D5213
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.