Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DUPONT

Hooded Disposable Coveralls with Open Cuff, White, XL, Tyvek®

  • Item # 8AY67
  • Mfr. Model # 01427-XL-D
  • Catalog Page # N/A
  • Catalog Group # F0294
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Open Cuff, White, XL, Tyvek® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size XL
  • Material Tyvek(R)
  • Color White
  • Ankle Style Open
  • Cuff Style Open
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 42-3/4" to 46-1/4"
  • Inseam 29-1/2"
  • Fabric Weight 1.2 oz.
  • Standards ANSI/ISEA 101-1996
  • Features Set-in Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms