Skip Content
ST
DUPONT

Hooded Disposable Coveralls with Elastic Cuff, White, L, ProShield® 60

  • Item # 4LUL1
  • Mfr. Model # NG127SWHLG0025NP
  • Catalog Page # N/A
  • Catalog Group # D2243
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Elastic Cuff, White, L, ProShield® 60 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $150.02 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antistatic garments provide protection from dry particulates. They are made from a breathable SMS polypropylene fabric for comfort. Feature a microporous film that is laminated to the fabric to provide additional protection from nonhazardous aerosols and liquids. Meets 16 CFR 1610, Class 1, Normal Flammability.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size L
  • Material ProShield(R) 60
  • Color White
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper/Storm Flap
  • Seam Style Serged
  • Fits Chest Size 37-1/4" to 40-3/4"
  • Fits Waist Size 47-1/2"
  • Inseam 27"
  • Fabric Weight 1.8 oz.
  • Standards ASTM D751, D1117, D5034, D257, D257
  • Features Elastic Face, Wrists, and Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.