WV
DUPONT

Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 500 Material, White, M

  • Item # 49JU42
  • My Part #
  • Mfr. Model # TY198SWHMD002500
  • Catalog Page # N/A
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 500 Material, White, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $249.75 / pkg. of 25

Web Price $249.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.05 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tyvek® 500 Hooded Coveralls offer enhanced protection againt a range of threats, including waterbased chemical liquid splashes, asbestos, pharmaceutical and radioactive particulates, and biological hazards. The fabric offers a barrier to permeation by liquids. The design and overall ergonomic shape of the garment offers a comfortable fit and protection while moving in a variety of environments. Use in pharmaceutical handling, chemical processing, automatic spray painting, and general maintenance.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material Tyvek(R) 500
  • Series Tyvek(R) 500
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Storm Flap, Zipper
  • Standards EN 1073-2, EN 14126, EN 1149-5, ISO 16603
  • Inseam 37-3/4"
  • Fits Chest Size 23-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.