Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DUPONT

Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 400 Material, White, M

  • Item # 30F382
  • My Part #
  • Mfr. Model # TY127SWHMD0025VP
  • Catalog Page # N/A
  • Catalog Group # G7267
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 400 Material, White, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tyvek® 400 Hooded Coveralls provide lightweight, inherent barrier protection against hazardous dry particles and aerosols, and nonhazardous light liquid splash. They feature flash-spun, high-density polyethylene nonwoven material construction, and are engineered with a comfort-fit design to give wearers greater range of movement, improved mobility, a more tailored fit, and better overall comfort. Ideal for a variety of applications including general maintenance, asbestos and lead abatement, mold remediation, and environmental cleanups. Coveralls provide excellent abrasion resistance and help to protect workers against small-size hazardous particles.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Level of Protection Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material Tyvek(R) 400
  • Series Tyvek(R) 400
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards USDA, FDA, OSHA, ANSI/ISEA 101
  • Inseam 28-1/2"
  • Fits Chest Size 36-1/4" to 40-1/4"
  • Fits Waist Size 47"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.