ST
DUPONT

Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 400 D Material, White/Blue, 3XL

  • Item # 30F335
  • My Part #
  • Mfr. Model # TD127SWB3X0025CM
  • Catalog Page # 1735
  • Catalog Group # G7262
  • UNSPSC # 46181503
Hooded Disposable Coveralls with Elastic Cuff, Tyvek® 400 D Material, White/Blue, 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.25 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tyvek® 400D
protective clothing offers the high protection of Tyvek on the front of the garment, while the back is made from highly breathable DuPont™ ProShield® fabric to increase breathability and help reduce heat stress. Zipper-front coveralls with comfort fit design for greater range of movement. Thumb loops on sleeve ends and elastic waists help keep garments in-place when donning gloves and performing strenuous activities. Excellent for use in demanding applications that have limited frontal exposure to hazardous particles and liquid splash. Both fabrics are low-linting with antistatic properties.

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 3XL
  • Disposable Clothing Primary Material Tyvek(R) 400 D
  • Series Tyvek(R) 400 D
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White/Blue
  • Closure Type Zipper
  • Standards Front - ASTM D1777, Back - ASTMD117
  • Inseam 33"
  • Fits Chest Size 49-1/4" to 52-3/4"
  • Fits Waist Size 59-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.