Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Cuff, Yellow, XL, Tychem® QC

  • Item# 8Y762
  • Mfr. Model# QC122BYLXL001200
  • Catalog Page# N/A
  • Catalog Group# E9092
  • UNSPSC# 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Yellow, XL, Tychem® QC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Size XL
  • Material Tychem(R) QC
  • Color Yellow
  • Ankle Style With Attached Socks
  • Cuff Style Elastic
  • Closure Type Zipper/Storm Flap
  • Seam Style Bound
  • Fits Chest Size 41-1/4" to 44-3/4"
  • Inseam 29"
  • Fabric Weight 2.5 oz.
  • Standards ASTM D1777, D3776, D3786, D5034
  • Features Elastic Wrists, Attached Socks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms