Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Cuff, Orange, XL, Tychem® 6000 FR

  • Item# 4LUK1
  • Mfr. Model# TP198TORXL000200
  • Catalog Page# 1785
  • Catalog Group# D2214
  • UNSPSC# 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Orange, XL, Tychem® 6000 FR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $1,187.00 / pkg. of 2

Get This Price

$949.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® ThermoPro coveralls feature a proprietary material provides protection against flash fires, electric arc, and chemicals. Feature zipper front, double storm flap with hook-and-loop closure.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Size XL
  • Material Tychem(R) 6000 FR
  • Color Orange
  • Ankle Style Open
  • Cuff Style Elastic
  • Closure Type Zipper/Storm Flap/Hook and Loop
  • Seam Style Sealed
  • Fits Chest Size 42-3/4" to 46-1/4"
  • Fits Waist Size 54-1/2"
  • Inseam 28-1/4"
  • Fabric Weight 8.2 oz.
  • Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
  • Features Elastic Wrists and Open Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.