Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Cuff, Tan, L, Tychem® 5000

  • Item# 4LTY9
  • Mfr. Model# C3122TTNLG000600
  • Catalog Page# 1785
  • Catalog Group# D2262
  • UNSPSC# 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tan, L, Tychem® 5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $696.50 / pkg. of 6

Get This Price

$557.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® CPF 3 coveralls provide a multilayer barrier for protection against potential exposure to 145 hazardous chemicals. Feature zipper front and double storm flap with hook-and-loop closure. Attached dual-layer gloves provide a high level of dexterity and tactility. Tan color.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Size L
  • Material Tychem(R) 5000
  • Color Tan
  • Ankle Style With Attached Socks
  • Cuff Style Elastic
  • Closure Type Zipper/Storm Flap
  • Seam Style Sealed
  • Fits Chest Size 37-1/2" to 41"
  • Fits Waist Size 50"
  • Inseam 29"
  • Fabric Weight 4.4 oz.
  • Standards ASTM D1117, D5597, D5034
  • Features Elastic Wrists and Attached Boots, Storm Flap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.