NC
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Material, Green, 5XL

  • Item # 403R65
  • My Part #
  • Mfr. Model # QS127TGR5X000400
  • Catalog Page # 1737
  • Catalog Group # J6007
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Material, Green, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® 2000 SFR coveralls protect against a range of chemicals while also providing secondary flame resistance when worn over FR garments like those made with DuPont™ Nomex®. In case of a flash fire, the coveralls won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Level of Protection Secondary Flame Resistant
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 5XL
  • Series Tychem(R) 2000 SFR
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Taped
  • Color Green
  • Closure Type Storm Flap, Zipper
  • Standards ASTM D1777, D3776, D1117, D5034
  • Inseam 34-1/4"
  • Fits Chest Size 55" to 58"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.