Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 6000 FR Material, Gray, 2XL

  • Item # 38E377
  • My Part #
  • Mfr. Model # TP198TGY2X0002BN
  • Catalog Page # N/A
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 6000 FR Material, Gray, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,404.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.997 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® 6000 FR Coveralls offer triple-hazard protection from liquid-chemical splash, flash fire, and electric arc. The coveralls combine the trusted chemical protection of Tychem® fabric and flame protection of Nomex® fiber in a single-layer garment. Tychem® 6000 FR provides at least 30 minutes of protection against over 180 chemical challenges, in addition to protection from electric arc and flash fire burn injuries. Available in orange for high visibility and gray for low visibility.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 2XL
  • Disposable Clothing Primary Material Tychem(R) 6000 FR
  • Series Tychem(R) 6000 FR
  • Ankle Style Open
  • Cuff Style Elastic
  • Seam Style Sealed
  • Color Gray
  • Closure Type Storm Flap, Zipper
  • Standards Berry Amendment Compliant, NFPA 2112 (2007 Edition), NFPA 1992 (2005 Edition) NFPA 70E (cat 2)
  • Inseam 30-1/4"
  • Fits Chest Size 46-3/4" to 50-1/4"
  • Fits Waist Size 56"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.