Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DUPONT

Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 5000 Material, Tan, L

  • Item # 38D980
  • My Part #
  • Mfr. Model # C3122TTNLG0006BN
  • Catalog Page # N/A
  • Catalog Group # H0919
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 5000 Material, Tan, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $810.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.823 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tychem® 5000 Coveralls are composed of a multi-layer film barrier laminated to a durable polypropylene substrate. The strong and durable Tychem® 5000 fabric provides a barrier to a broad range of chemicals, and is ideal for rigorous activities and rugged situations involving liquid splash. Use in chemical handling, petro-chemical, hazardous materials/waste clean-up, fire departments, industrial hazmat teams, utilities, and domestic preparedness. Use in combination with DuPont Chemical-Resistant Bib Overalls (available separately) or in applications that do not require full body coverage.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Tychem(R) 5000
  • Series Tychem(R) 5000
  • Ankle Style With Attached Socks
  • Cuff Style Elastic
  • Seam Style Sealed
  • Color Tan
  • Closure Type Storm Flap, Zipper
  • Standards Berry Amendment Compliant
  • Inseam 29"
  • Fits Chest Size 38-3/4" to 42-1/4"
  • Fits Waist Size 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.