Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Tempro®, Flame-Resistant Coverall, Size: 4XL, Color Family: Blues, Closure Type: Zipper

  • Item# 2ZHH3
  • Mfr. Model# TM120SBU4X0012G1
  • Catalog Page# N/A
  • Catalog Group# D1275
  • UNSPSC# 46181508
Tempro®, Flame-Resistant Coverall, Size: 4XL, Color Family: Blues, Closure Type: Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Open Wrists and Ankles
  • Color Sky Blue
  • Size 4XL
  • Fits Chest Size 51" to 54"
  • Sleeve Length 39-1/2"
  • Fits Waist Size 56"
  • Inseam 32-1/2"
  • Fabric Weight 2.4 oz.
  • Material Tempro(R)
  • Closure Type Zipper
  • ATPV Rating 4.8 cal./cm2
  • Hazard Risk Category (HRC) 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms