Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Level B Front-Entry Encapsulated Suit, Yellow, Size 2XL, Tychem® BR

  • Item# 4LTX8
  • Mfr. Model# BR527TYL2X000100
  • Catalog Page# N/A
  • UNSPSC# 46181503
Level B Front-Entry Encapsulated Suit, Yellow, Size 2XL, Tychem® BR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Encapsulated Suit
  • Level B
  • Size 2XL
  • Material Tychem(R) BR
  • Entry Front
  • Fits Chest Size 49-3/4" to 53-1/4"
  • Fits Waist Size 62-1/2"
  • Inseam 32-1/2"
  • Color Yellow
  • Seam Style Taped
  • Fabric Weight 4.603 oz.
  • Closure Type Hook-and-Loop with Double Storm Flap
  • Standards ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM 5034
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.