Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Disposable Pants, M, White, Tyvek® Material, PR 1

  • Item# 9ME18
  • Mfr. Model# 301 MEDIUM
  • Catalog Page# N/A
  • Catalog Group# E7045
  • UNSPSC# 46181527
Disposable Pants, M, White, Tyvek® Material, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Pants

Technical Specs

  • Item Disposable Pants
  • Size M
  • Color White
  • Material Tyvek(R)
  • Closure Type Elastic Waist
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms