Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUPONT

White, Tyvek®, Disposable Lab Coat, Size: XL

  • Item# 9WPJ7
  • Mfr. Model# TY212SWHXL003000
  • Catalog Page# N/A
  • Catalog Group# G8853
  • UNSPSC# 46181532
White, Tyvek®, Disposable Lab Coat, Size: XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Lab Coat
  • Size XL
  • Color White
  • Material Tyvek(R)
  • Closure Type Snaps
  • Number of Pockets 2
  • Seam Style Serged
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms