Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

White Polypropylene SMS Disposable Frock, Size: 2XL

  • Item# 30J222
  • Mfr. Model# GE267SWH2X00300B
  • Catalog Page# N/A
  • UNSPSC# 46181528
White Polypropylene SMS Disposable Frock, Size: 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Tyvek® IsoClean® Controlled Environment Clothing
• ISO Class 5 to 8
Protective material creates an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-seam garments.

View More

Technical Specs

  • Item Disposable Frock
  • Size 2XL
  • Color White
  • Material Polypropylene SMS
  • Cuff Style Elastic
  • Fits Chest Size 40" to 43"
  • Closure Type Snaps
  • Length 44"
  • Fabric Weight 1.8 oz.
  • Seam Style Serged
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms