Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DUPONT

Hooded Coveralls with Elastic with Finger Loops Cuff, Tyvek® 400 Material, White, S

  • Item # 52XJ24
  • My Part #
  • Mfr. Model # TJ198TWHSM0025PI
  • Catalog Page # 1737
  • Catalog Group # J6006
  • UNSPSC # 46181503
Hooded Coveralls with Elastic with Finger Loops Cuff, Tyvek® 400 Material, White, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $328.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.4 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DuPont™ Tyvek® 800 J limited-use hooded coverall is made to offer protection against a broad range of water-based chemicals, including pressurized jets—in a comfortable fit with full freedom of movement. The proprietary fabric is designed for use in very humid applications such as industrial cleaning, petrochemical installations, and sewer maintenance. It is soft, breathable, and lightweight, yet very durable. The shaped hood with elastic and a self-adhesive chin flap is designed to fit snugly around a full-face respirator. Seams are stitched and overtaped to maintain the barrier established by the fabric. The garment also has elastic at the wrists, ankles, and waist, plus elastic thumb loops to help keep sleeves from riding up.

View More

Technical Specs

  • Item Hooded Coveralls
  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size S
  • Disposable Clothing Primary Material Tyvek(R) 400
  • Series TYVEK(R) 800
  • Ankle Style Elastic
  • Cuff Style Elastic with Finger Loops
  • Seam Style Taped
  • Color White
  • Closure Type Storm Flap
  • Standards CE Certified
  • Inseam 31-1/2"
  • Fits Chest Size 30" to 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.