Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DUPONT

Collared Disposable Coveralls with Open Cuff, White, S, Tyvek®

  • Item# 8XE48
  • Mfr. Model# PB1412-S
  • Catalog Page# N/A
  • Catalog Group# E5123
  • UNSPSC# 46181503
Collared Disposable Coveralls with Open Cuff, White, S, Tyvek® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collared Disposable Coveralls
  • Size S
  • Material Tyvek(R)
  • Color White
  • Ankle Style Open
  • Cuff Style Open
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.2 oz.
  • Standards ANSI/ISEA 101-1996
  • Features Set-In Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms