C3
DUPONT

Collared Disposable Coveralls with Open Cuff, Microporous Film Laminate Material, White, 3XL

  • Item # 49JU10
  • My Part #
  • Mfr. Model # NB120SWH3X002500
  • Catalog Page # N/A
  • UNSPSC # 46181503
Collared Disposable Coveralls with Open Cuff, Microporous Film Laminate Material, White, 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.45 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ProShield® 50 Collared Coveralls are made from microporous film, and are enginered to help protect workers from exposure to a range of non-hazardous aerosols, light liquid splash, and dry particles. They are ideal for a range of industries and applications, such as janitorial, sanitation, and general industrial maintenance. They offer lightweight comfort and roomy design for greater mobility on the job.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size 3XL
  • Disposable Clothing Primary Material Microporous Film Laminate
  • Series Proshield(R) 50
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Inseam 29-1/4"
  • Fits Chest Size 47-3/4" to 51-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.