Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DUPONT

Collared Disposable Coveralls with Elastic Cuff, White, 4XL, Polypropylene SMS

  • Item# 30J203
  • Mfr. Model# GE181SWH4X00250B
  • Catalog Page# N/A
  • Catalog Group# G7430
  • UNSPSC# 46181503
Collared Disposable Coveralls with Elastic Cuff, White, 4XL, Polypropylene SMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Tyvek® IsoClean® Controlled Environment Clothing
• ISO Class 5 to 8
Protective material creates an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-seam garments.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Size 4XL
  • Material Polypropylene SMS
  • Color White
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 32"
  • Fits Waist Size 62-1/2"
  • Inseam 32-1/2"
  • Fabric Weight 1.8 oz.
  • Features Elastic Wrists and Ankles, Lay Down Collar, Set Sleeves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None