Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DUPONT

Collared Disposable Coveralls with with Attached Gloves Cuff, Silver, 3XL, Tychem® 10000 FR

  • Item# 25RP60
  • Mfr. Model# RF600TSV3X000100
  • Catalog Page# N/A
  • UNSPSC# 46181503
Collared Disposable Coveralls with with Attached Gloves Cuff, Silver, 3XL, Tychem® 10000 FR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,083.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Collared Disposable Coveralls
  • Size 3XL
  • Material Tychem(R) 10000 FR
  • Color Silver
  • Ankle Style With Attached Socks/Boot Flaps
  • Cuff Style with Attached Gloves
  • Closure Type Storm Flap/Hook-and-Loop
  • Seam Style Taped
  • Fits Chest Size 52-1/4" to 56-3/4"
  • Inseam 35"
  • Fabric Weight 16 oz.
  • Standards NFPA 1991
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.