Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DUPONT

Collared Chemical Resistant Coveralls with Open Cuff, White, 2XL, Tychem® SL

  • Item# 9HV15
  • Mfr. Model# SL120BWH2X001200
  • Catalog Page# N/A
  • Catalog Group# E7998
  • UNSPSC# 46181503
Collared Chemical Resistant Coveralls with Open Cuff, White, 2XL, Tychem® SL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collared Chemical Resistant Coveralls
  • Size 2XL
  • Material Tychem(R) SL
  • Color White
  • Ankle Style Open
  • Cuff Style Open
  • Closure Type Zipper/Storm Flap
  • Seam Style Bound
  • Fits Chest Size 44-1/4" to 47-3/4"
  • Inseam 28"
  • Fabric Weight 3.6 oz.
  • Standards ASTM D1777, D3776, D3786, D5034
  • Features Open Wrists and Ankles, Storm Flap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms